-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Bin Cabinet |
|---|---|
| Assembled | Assembled |
| Assembled/unassembled | Assembled |
| Base Type | Legs |
| Bin Color | Blue |
| Bin Depth | 7", 15" |
| Bin Material | Polypropylene |
| Bin Width | 4", 8" |
| Bins Per Cabinet | 24 |
| Bins Per Door | 60 |
| Cabinet Color | Gray |
| Cabinet Finish | Powder Coated |
| Cabinet Handle Style | Swing |
| Cabinet Locking Mechanism | Padlock Hasp |
| Cabinet Material | Steel |
| Cabinet Shelf W X D | 45 15/16" x 15 27/32" |
| Cabinet Storage Components | Bins, Shelves |
| Cabinet Strength Rating | Heavy Duty |
| Cabinet Style | Shelf And Bin |
| Color | Gray |
| Door Shelf W X D | 18" x 4" |
| Door Type | Flush |
| Duty Rating | Super Duty |
| Finish | Powder Coat |
| Frame Assembled | Assembled |
| Gauge | 12 ga. |
| Item - Bin Cabinets | Bin Cabinet |
|---|---|
| Leg Height | 6" |
| Load Capacity Per Shelf | 1200 lbs. |
| Lock Type | Padlock |
| Locking Cabinet | Yes |
| Material | Steel |
| Material - Cabinets | Steel |
| Method Of Construction | Welded |
| Mobile/stationary | Stationary |
| Mobility | Stationary |
| Number Of Bins | 84 |
| Number Of Cabinet Bins | 24 |
| Number Of Cabinet Shelves | 2 |
| Number Of Door Bins | 60 |
| Number Of Door Shelves | 6 |
| Overall Depth | 24" |
| Overall Width | 48" |
| Panel Thickness | 12 ga. |
| Shelf Adjustability | (2) Adjustable |
| Shelf Depth | 15 7/8" |
| Shelf Width | 46" |
| Total No. Of Shelves | 8 |
| Total Number Of Bins | 84 |
| Total Number Of Door Bins | 60 |
| Total Number Of Drawers | 0 |
| Type | Industrial |
| Height (cm) | 198.12 |
|---|---|
| Length (cm) | 122.4 |
| Width (cm) | 61.29 |
| HS Code | 9403.2 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 269.172 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)