-
Select Country
- Source Now
Get it by Thursday, Mar 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Spill Control Cabinet |
|---|---|
| Assembled/unassembled | Assembled |
| Cabinet Color | Yellow |
| Cabinet Size | 78" x 24" x 36" |
| Container Color | Yellow |
| Container Type | Floor Cabinet |
| Door Type | Double |
| Empty Or Filled | Empty |
| Includes Mounting Fasteners | No |
| Lockable | Yes |
| Material | Steel |
|---|---|
| Number Of Doors | 2 |
| Number Of Drawers | 0 |
| Number Of Shelves | 5 |
| Overall Height | 78" |
| Overall Width | 36" |
| Product Type | Empty Spill Cabinet |
| Shelf Capacity | 300 lbs. |
| Strength Rating | Heavy |
| Style | Combination |
| Height (cm) | 198.12 |
|---|---|
| Length (cm) | 91.77 |
| Width (cm) | 61.6 |
| HS Code | 9403.2 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 154.071 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)