-
Select Country
- Source Now
Get it by Friday, Feb 27
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Spill Control Cabinet |
|---|---|
| Assembled/unassembled | Assembled |
| Cabinet Color | Yellow |
| Cabinet Door Type | Clearview |
| Cabinet Size | 32 3/4" x 14 1/4" x 19 7/8" |
| Cabinet Strength Rating | Industrial |
| Cleaning Solution Included | No |
| Container Color | Yellow |
| Container Type | Wall Cabinet |
| Door Type | Single |
| Emergency Response Handbook/instructions Included | No |
| Empty Or Filled | Empty |
| Epoxy Putty Included | No |
| Finish | Powder Coated |
| Gauge | 20 ga, 18 ga. |
| Granular Sorbent Included | No |
| Includes | (2) Adjustable Shelves |
|---|---|
| Includes Mounting Fasteners | No |
| Lockable | No |
| Neutralizer Included | No |
| Number Of Labels Included | 0 |
| Number Of Shelves | 2 |
| Overall Height | 32 1/4" |
| Ph Tester Kit Included | No |
| Portable | Yes |
| Product Type | Empty Spill Cabinet |
| Shelf Capacity | 40 lbs. |
| Solidifier Included | No |
| Specialized Applications | Storage For Spill Control |
| Vapor Suppressant Included | No |
| Wheels | No |
| Height (cm) | 83.18 |
|---|---|
| Length (cm) | 50.8 |
| Width (cm) | 36.2 |
| HS Code | 9403.2 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 16.9875 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)