-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Rack |
|---|---|
| Cabinet Color | Gray |
| Cabinet Material | Steel |
| Color | Gray |
| Compatible Manufacturer Model No. | LPADJ-CLEAR |
| Compatible Mfr. Model No. | LPADJ-CLEAR |
| Drawer Color | Semi Clear |
| Drawer Depth | 9" |
| Drawer Height | 2.312" |
|---|---|
| Drawer Material | Steel |
| Esd Conductive | No |
| For Container Type | Compartmented Box |
| Material | Steel |
| Overall Depth | 9 1/8" |
| Overall Height | 13 3/8" |
| Overall Width | 13 1/2" |
| Height (cm) | 33.81 |
|---|---|
| Length (cm) | 34.29 |
| Width (cm) | 23.19 |
| HS Code | 7326.9 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.807 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)