-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Rack |
|---|---|
| Compatible Manufacturer Model No. | SP6-CLEAR, SP12-CLEAR, SPOS12-CLR, SP13-CLEAR, SPOS18-CLEAR, SPADJ-CLEAR |
| Compatible Mfr. Model No. | SP6-CLEAR, SP12-CLEAR, SPOS12-CLR, SP13-CLEAR, SPOS18-CLEAR, SPADJ-CLEAR |
| Divider Color | Gray |
| Esd Conductive | No |
| Finish | Powder Coat |
| For Container Type | Compartmented Box |
| Material | Steel |
| Outside Depth | 6 3/4" |
|---|---|
| Outside Height | 10 3/4" |
| Overall Depth | 6 3/4" |
| Overall Height | 10 3/4" |
| Overall Width | 11 1/4" |
| Type | Compartment Box |
| Use With | Small Compartment Boxes - Mfr. No. SP6-Clear, SP12-Clear, SPOS12-CLR, SP13-Clear, SPOS18-Clear, SPADJ-Clear |
| Height (cm) | 27.3 |
|---|---|
| Length (cm) | 28.58 |
| Width (cm) | 17.07 |
| HS Code | 7326.9 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.331 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)