-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydrometer |
|---|---|
| Overall Height | 3 3/4" |
| Product Type | Thermometer/Hygrometer |
| Scale | Humidity |
|---|---|
| Temp. Range | -58°F to +158°F |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 27.18 |
| Width (cm) | 13.97 |
| HS Code | 9025900000 |
|---|---|
| Weight (kg) | 0.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)