-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydrometer |
|---|---|
| Accuracy | -0.1° to +0.1° |
| Calibration Solution Temperature | 60°F |
| Length | 300 mm |
| Material | Ballast, Glass |
| Overall Height | 12" |
| Product Type | Specific Gravity Hydrometer |
| Range | 29° to 41° |
| Sample Temperature - Maximum | 60°F |
|---|---|
| Sample Temperature - Minimum | 60°F |
| Scale | Baume |
| Scale Divisions | 0.1° |
| Scale Type | Baume Plain Form |
| Standards | NIST |
| Temp. Range | +60°F to +60°F |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 31.5 |
| Width (cm) | 2.54 |
| HS Code | 9025802000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)