-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Linear Actuator |
|---|---|
| Drive System Type | Acme Screw |
| Limit Switch Type | Adjustable |
| Motor Type | Onboard Capacitor |
| Nut Material | Plastic |
| Rated Load | 675 lbf. |
|---|---|
| Retracted Length | 11.4" |
| Speed At Full Load | 0.15 in./sec. |
| Stroke Length | 4" |
| Standards | CE LISTED, UL LISTED |
| Height (cm) | 17.02 |
|---|---|
| Length (cm) | 40.89 |
| Width (cm) | 22.61 |
| HS Code | 8428900290 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 4.1985 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)