-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Linear Actuator |
|---|---|
| Capacitor Included | Yes |
| Capacitor Required | Yes |
| Drive System Type | Acme Screw |
| Includes Capacitor | Capacitor Included |
| Limit Switch Setting | Adjustable |
| Limit Switch Type | Adjustable |
| Motor Type | Onboard Capacitor |
| Number Of Wire Leads | 4 |
|---|---|
| Nut Material | Plastic |
| Overall Height | 5.99" |
| Overall Width | 3.35" |
| Retracted Length | 15 2/5" |
| Screw Type | Acme |
| Stroke Length | 8" |
| Height (cm) | 14.73 |
|---|---|
| Length (cm) | 49.78 |
| Width (cm) | 22.61 |
| HS Code | 8428900290 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 4.941 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)