-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fitting |
|---|---|
| Coating | Galvanized |
| Diameter | 12" x 8" |
| Duct Size | 12" x 8" |
| Gauge | 26 ga. |
| Height | 8 1/8" |
| Inlet Dia. | 12" |
|---|---|
| Material | Steel |
| Outlet Dia. | 8" |
| Pressure | 3 in. wg |
| Type | Reducer |
| Width | 12" |
| Height (cm) | 19.05 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 30.48 |
| HS Code | 7307929000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.72 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)