-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fitting |
|---|---|
| Base Material | Steel |
| Color | Silver |
| Compatible With Brand | Duckmate |
| Diameter | 3/4" |
| Finish | Galvanized |
| For Duct Shape | Round |
| Funnel Diameter | 3 1/2" |
| Height | 2" |
| Includes | (2) Cable Ties, Clamp, Tubing |
| Inlet Dia. | 3/4" |
| Inside Diameter | 3/4" |
| Material | Steel |
| Material Thickness | 12 ga. |
|---|---|
| Minimum Pressure Rating | 10 in. wc |
| Mounting Hole Diameter | 1 1/8" |
| Outlet Dia. | 3/4" |
| Overall Length | 10 ft. |
| Overall Width | 3 1/2" |
| Pipe Diameter | 3/4" |
| Pressure | 10 in. wg |
| Product Type | Duct Drain |
| Total Height Without Cap | 1 1/2" |
| Type | Moisture Drain |
| Width | 3 1/2" |
| standard | ASTM, SMACNA |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 10.16 |
| HS Code | 7307929000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2475 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)