-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Duct Access Door |
|---|---|
| Door Height | 6" |
| Door Shape | Square |
| Door Thickness | 2 1/8" |
| Door Width | 6" |
| Finish | Galvanized |
| Fire Rating | Not Rated |
| For Duct Shape | Rectangular |
| For Media Type | Air |
| For Nominal Duct Diameter | Not Applicable |
| Hinges | Tab In |
| Insulation Material | Fiberglass |
| Latch | Single Cam |
| Latch Type | Single Cam |
| Material | Steel |
| Material Thickness | 24 ga. |
| Maximum Temperature Rating | 175°F |
|---|---|
| Minimum Pressure Rating | 2 in. wc |
| Minimum Temperature Rating | -70°F |
| Mounting Stud Length | 2" |
| Mounting Style | Tab In |
| Observation Port Height | Not Applicable |
| Observation Port Material | Steel |
| Observation Port Width | Not Applicable |
| Product Type | Access Door |
| Rough Opening Height | 5" |
| Rough Opening Width | 5" |
| Seal Material | Not Applicable |
| Shape | Square |
| Standards | Smacna |
| Temp. Range | 175° |
| Temperature | 175°F |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 16.51 |
| Width (cm) | 15.24 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.603 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)