-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Duct Access Door |
|---|---|
| Door Height | 20" |
| Door Shape | Square |
| Door Thickness | 2 1/8" |
| Door Width | 20" |
| Finish | Galvanized |
| Fire Rating | Not Rated |
| For Duct Shape | Rectangular |
| For Media Type | Air |
| For Nominal Duct Diameter | Not Applicable |
| Hinges | Tab In |
| Insulation Material | Fiberglass |
| Latch | Single Cam |
| Latch Type | Single Cam |
| Material | Steel |
| Material Thickness | 24 ga. |
| Maximum Temperature Rating | 175°F |
|---|---|
| Minimum Pressure Rating | 2 in. wc |
| Minimum Temperature Rating | -70°F |
| Mounting Stud Length | 2" |
| Mounting Style | Tab In |
| Observation Port Height | Not Applicable |
| Observation Port Material | Steel |
| Observation Port Width | Not Applicable |
| Product Type | Access Door |
| Rough Opening Height | 19" |
| Rough Opening Width | 19" |
| Seal Material | Not Applicable |
| Shape | Square |
| Standards | Smacna |
| Temp. Range | 175° |
| Temperature | 175°F |
| Height (cm) | 9.65 |
|---|---|
| Length (cm) | 59.69 |
| Width (cm) | 57.15 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 5.3505 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)