-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Fitting |
|---|---|
| Angle | 90° |
| Centerline Radius | 10" |
| Coating | Galvanized |
| Color | Silver |
| Compatible With Brand | Greenseam |
| Connection Type | Press Fit |
| Diameter | 12" |
| Duct Size | 12" |
| End Type | Crimped |
| Finish | Galvanized |
| For Duct Diameter | 12" |
| Height | 15" |
| Inlet Diameter | 12" |
| Material | Steel |
|---|---|
| Material Thickness | 24 ga. |
| Maximum Pressure Rating | 2 in. wc |
| Minimum Pressure Rating | -1 in. wc |
| Outlet Dia. | 12" |
| Overall Height | 15" |
| Overall Length | 16" |
| Overall Width | 15" |
| Pressure Rating | 3 in. wg |
| Product Type | Adjustable Elbow |
| Type | 90 Degrees Elbow |
| Width | 15" |
| Standards | A924, ASTM A653 |
| Height (cm) | 40.64 |
|---|---|
| Length (cm) | 40.64 |
| Width (cm) | 30.48 |
| HS Code | 7306901000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.088 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)