-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pipette |
|---|---|
| Accuracy | 300 0.7%, 150 1%, 50 1.5% |
| Channel | 12 |
| Channel Type | Multichannel |
| Color | Light Blue, Light Gray |
| Material | ABS |
|---|---|
| Number Of Channels | 12 |
| Pipetter Type | Manual Adjustable Volume |
| Product Type | Multichannel Pipettor |
| Range | 50 µm to 300 µm |
| Height (cm) | 4.06 |
|---|---|
| Length (cm) | 29.46 |
| Width (cm) | 13.46 |
| HS Code | 8479899899 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.3375 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)