-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pipette |
|---|---|
| Accuracy | 50 1%, 25 1.5%, 5 3% |
| Channel | 12 |
| Color | Light Blue, Light Gray |
| Material | ABS |
|---|---|
| Product Type | Pipettor |
| Range | 5 µm to 50 µm |
| Height (cm) | 4.32 |
|---|---|
| Length (cm) | 29.46 |
| Width (cm) | 13.72 |
| HS Code | 8479899899 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.36 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)