-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Finger Clamp Screw |
|---|---|
| Accessory Type | XNS-58 |
| Compatible Manufacturer Model No. | MRGNL20-6D, MRGNR20-6D, MRGOR24-8E |
| Compatible Mfr. Model No. | MRGNL20-6D, MRGNR20-6D, MRGOR24-8E |
|---|---|
| Product Type | Finger Clamp Screw |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 13.97 |
| Width (cm) | 5.72 |
| HS Code | 7318190000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)