-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Finger Clamp Screw |
|---|---|
| Accessory Type | XNS-47 |
| Compatible Manufacturer Model Number | S24U-MWLNL-4 |
|---|---|
| Product Type | Finger Clamp Screw |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 9.52 |
| Width (cm) | 3.81 |
| HS Code | 7318190000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)