-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Threading Tool Holder |
|---|---|
| Cutting Direction | Left Hand |
| Inscribed Circle | 1/2" |
| Insert Screw | GTS-2 |
| Insert Shape | TNMC-432 |
| Insert Thickness | 0.187" |
| Mounting Style | Screw Lock |
| Overall Length | 6" |
|---|---|
| Shank | Square |
| Shank Height | 1 1/4" |
| Shank Width | 1 1/4" |
| Style | STVOL20-4D |
| Torx Wrench | T20 |
| Width Offset | 1 1/2" |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 5.08 |
| HS Code | 7318190000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.2375 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)