-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Threading Tool Holder |
|---|---|
| Cutting Direction | Right Hand |
| Inscribed Circle | 3/8" |
| Insert Screw | GTS-1 |
| Insert Shape | TNMC-322 |
| Insert Thickness | 1/8" |
| Mounting Style | Screw Lock |
| Overall Length | 4 1/2" |
|---|---|
| Shank | Square |
| Shank Height | 3/4" |
| Shank Width | 3/4" |
| Style | STVOR12-3B |
| Torx Wrench | T10 |
| Width Offset | 7/8" |
| Height (cm) | 3.18 |
|---|---|
| Length (cm) | 11.18 |
| Width (cm) | 3.18 |
| HS Code | 7318190000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.36 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)