-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Threading Tool Holder |
|---|---|
| Cutting Direction | Right Hand |
| Height Offset | 3/5" |
| Inscribed Circle | 1/4" |
| Insert Screw | TS-25.4-6M2 |
| Insert Shape | Laydown 11-A60 |
| Mounting Style | Screw Lock |
| Overall Length | 5 1/2" |
|---|---|
| Shank | Round |
| Shank Dia. | 1/2" |
| Style | SNR-050L-11 |
| Torx Wrench | T8 |
| Width Offset | 0.315" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 13.97 |
| Width (cm) | 2.54 |
| HS Code | 7318190000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)