-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Turning Toolholder |
|---|---|
| Ansi Code | Mcknr246E |
| Ansi Number | MCKNR24-6E |
| Clamp | CL-12 |
| Clamp Screw | XNS-510 |
| Cutting Application | Turning |
| Cutting Direction | Right Hand |
| Cutting Height | 1 1/2" |
| Features | Hardened To 44 Hrc |
| Head Length | 1 1/2" |
| Inscribed Circle | 3/4" |
| Insert Angle | 80° , Diamond |
| Insert Clearance Angle | 0° |
| Insert Holding Type | Clamp And Lock Pin |
| Insert Inscribed Circle | 3/4" |
| Insert Screw | NL-68 |
| Insert Size | 643 |
| Insert Style | RP_CNM |
|---|---|
| Iso Number | MCKNR246E |
| Lead Angle | 15° |
| Mounting Style | Multi Lock |
| Overall Length | 7" |
| Rake | Negative |
| Rake Angle | 7° |
| Shank | Square |
| Shank Height | 1 1/2" |
| Shank Material | Alloy Steel |
| Shank Width | 1 1/2" |
| Shim | ICSN-633 |
| Side Cutting Edge Angle | 15° |
| Style | MCKNR24-6E |
| Toolholder Style | MCKN |
| Type | CNMG Holder |
| Width Offset | 2" |
| Height (cm) | 5.72 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 5.72 |
| HS Code | 7318190000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.115 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)