-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Turning Toolholder |
|---|---|
| Ansi Number | MCKNL16-4D |
| Clamp | CL-20 |
| Clamp Screw | XNS-48 |
| Cutting Direction | Left Hand |
| Inscribed Circle | 1/2" |
| Insert Screw | NL-46 |
| Insert Shape | 80 Degrees Diamond |
| Lead Angle | 15° |
| Mounting Style | Multi Lock |
| Overall Length | 6" |
|---|---|
| Rake | Negative |
| Rake Angle | 7° |
| Shank | Square |
| Shank Height | 1" |
| Shank Width | 1" |
| Shim | ICSN-433 |
| Style | MCKNL16-4D |
| Type | CNMG Holder |
| Width Offset | 1 1/4" |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 3.81 |
| HS Code | 7318190000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.7875 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)