-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Utility Sink Spout |
|---|---|
| Ada Compliant | No |
| Body Material | Brass |
| Finish | Chrome |
| Flow Outlet Type | Aerated |
| Flow Rate | 2 GPM |
| Handle Type | None |
| Mounting Hole Center To Center | Single Hole |
| Mounting Type | Wall |
|---|---|
| Number Of Handles | 1 |
| Number Of Holes | 1 |
| Shape | Low Arc |
| Spout Length | 8" |
| Valve Type | Compression |
| Standards | AB1956, CSA, IAPMO, NF61 |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 21.59 |
| Country Of Origin | TW |
|---|---|
| Weight (kg) | 0.585 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)