-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Utility Sink Faucet |
|---|---|
| Ada Compliant | No |
| Body Material | Brass |
| Faucet Activation | Manual |
| Faucet Body Material | Brass |
| Faucet Finish | Chrome |
| Faucet Type | Service Sink Faucet |
| Finish | Chrome Plated |
| Flow Outlet Type | Aerated |
| Flow Outlet Type - Faucet | Aerated |
| Flow Rate | 2 GPM |
| Handle Type | Knob |
| Includes | Compression Stems, Handles, Spout |
| Ligature Resistant | No |
|---|---|
| Manufacturers Warranty Length | 1 yr. |
| Max. Mounting Hole Center Distance | 4" |
| Mounting Hole Center To Center | 4" |
| Mounting Type | Wall |
| Mounting Type - Faucet | Wall |
| Number Of Handles | 2 |
| Number Of Holes | 2 |
| Shape | Gooseneck |
| Spout Length | 6" |
| Standards | Iapmo |
| Valve Type | Compression |
| Valve Type - Faucets | Hot/Cold Cartridge |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 21.59 |
| Country Of Origin | TW |
|---|---|
| Weight (kg) | 0.9675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)