-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cable Terminator |
|---|---|
| Cable Type | Coax |
| Color | Silver |
| Connection | BNC |
| Frequency | 0-4 GHz |
| Installation Method | Crimp-On |
|---|---|
| Number Of Gangs | 1 |
| Number Of Ports | 0 |
| Ports | 0 |
| Height (cm) | 16.51 |
|---|---|
| Length (cm) | 16.51 |
| Width (cm) | 15.24 |
| HS Code | 8536694050 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.108 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)