-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Faceshield Visor |
|---|---|
| Compatible With Brand | Bullard |
| Compatible With Manufacturer Model Number | Fx, Lt, Px, Rescue |
| Compatible With Series | Fx, Lt, Px, Rescue |
| Dielectric Protection | Yes |
| Face Shield Visor Coating | Uncoated |
| For Use With | Fx, Lt And Rescue Series Helmets, Px |
| Includes | Visor |
| Includes Anti-fog Visor Coating | No |
| Includes Anti-static Visor Coating | No |
| Includes No Visor Coatings | Yes |
|---|---|
| Includes Scratch-resistant Visor Coating | No |
| Replacement Visor Color | Clear |
| Standards | Ansi Z87.1+ |
| Visor Color | Clear |
| Visor Material | Polyarylate |
| Visor Thickness | 0.13" |
| Visor Width | 11" |
| Welding Shade Designation | Not Rated For Welding Use |
| Height (cm) | 16.51 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 19.05 |
| HS Code | 6506106075 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)