| Item | Spider |
|---|---|
| Angular Misalignment | 1 |
| Coupling Component | Element |
| Coupling Size | L099, L100 |
| Coupling Style | Jaw |
| Coupling Type | Elastomeric |
| Element Material | Nitrile Rubber |
|---|---|
| Max. Speed | 7000 RPM |
| Max. Temp. Rating | 212°F |
| Min. Temp. Rating | -40°F |
| Parallel Misalignment | 0.015" |
| Rated Torque | 417 lbf. |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 15.24 |
| Country Of Origin | CA |
|---|---|
| Weight (kg) | 0.0315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)