-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Spider |
|---|---|
| Angular Misalignment | 1 |
| Coupling Component | Element |
| Coupling Size | L090, L095 |
| Coupling Style | Jaw |
| Coupling Type | Elastomeric |
| Element Material | Nitrile Rubber |
|---|---|
| Max. Speed | 9000 RPM |
| Max. Temp. Rating | 212°F |
| Min. Temp. Rating | -40°F |
| Parallel Misalignment | 0.015" |
| Rated Torque | 194 lbf. |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 0.02 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)