-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Reducer |
|---|---|
| Base To Output Center Height | 3 1/4" |
| Case Size | 30 |
| Center Distance | 3" |
| Center To End Of Shaft Distance | 6 3/4" |
| Color | White |
| Finish | White Epoxy |
| Gearbox Component Type | Gearbox |
| Housing Material | Cast Iron |
| Hp Rating Input | 2 9/100 hp |
| Hp Rating Output | 1.61 hp |
| Input Flange | 140TC |
| Input Style | 3 Piece Coupled |
| Lubrication Type | PAG, Standard Temperature |
| Motor Compatibility | NEMA Motor, 140TC Frame |
| Mounting Bolt Pattern Length | 7" |
|---|---|
| Mounting Bolt Pattern Width | 4" |
| Nominal Ratio | 40 |
| Output Shaft Center To Input Motor Mounting Face Distance | 9.23" |
| Output Style | Left, Right |
| Overhung Load | 2300 lbf. |
| Rated Torque Output | 2324 lbs.-in. |
| Ratio | 40:1 |
| Seal Type | Single Lip Contact |
| Shaft Dia. | 1 3/8" |
| Shaft Length Output | 3 1/5" |
| Shaft Output Type | Double Solid |
| Suitable For Washdown | No |
| Thermal Hp Rating | 2.87 hp |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 42.75 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)