-
Select Country
- Source Now
Get it by Wednesday, Feb 11
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
| Item | Reducer |
|---|---|
| Base To Output Center Height | 3 1/4" |
| Case Size | 30 |
| Center Distance | 3" |
| Center To End Of Shaft Distance | 6 3/4" |
| Class | Class 30 |
| Color | Grey |
| Finish | White Epoxy |
| Gearbox Component Type | Gearbox |
| Housing Material | Cast Iron |
| Hp Rating Input | 7 11/100 hp |
| Hp Rating Output | 6 13/25 hp |
| Input Flange | 140TC |
| Input Style | 3 Piece Coupled |
| Lubrication Type | PAG, Standard Temperature |
| Material | Iron |
| Max. Rpm | 175 RPM |
| Motor Compatibility | NEMA Motor, 140TC Frame |
|---|---|
| Mounting Bolt Pattern Length | 7" |
| Mounting Bolt Pattern Width | 4" |
| Nominal Ratio | 10 |
| Output Shaft Center To Input Motor Mounting Face Distance | 9.23" |
| Output Style | Left, Right |
| Overhung Load | 1720 lbf. |
| Paint/coating | White |
| Rated Torque Output | 2347 lbs.-in. |
| Ratio | 10:1 |
| Seal Type | Single Lip Contact |
| Shaft Dia. | 1 3/8" |
| Shaft Length Output | 3 1/5" |
| Shaft Output Type | Double Solid |
| Suitable For Washdown | No |
| Thermal Hp Rating | 7 17/20 hp |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 42.75 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)