-
Select Country
- Source Now
Get it by Wednesday, Mar 4
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Bushing |
|---|---|
| Bore Dia. | 3/4" |
| Bore Length | 1.81" |
| Bushing Size | SD |
| Bushing Type | QD |
| Inside Dia. | 3/4" |
| Installation Torque | 108 lbs.-in. |
| Integral Key | No |
|---|---|
| Keyway Size | 3/16" x 3/32" |
| Material | Ductile Iron, Sintered Steel |
| No. Of Bolts | 3 |
| Rated Torque | 5000 lbf. |
| Shaft Attachment | Finished Bore |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 0.92 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)