-
Select Country
- Source Now
Get it by Friday, Feb 27
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Bushing |
|---|---|
| Bore Dia. | 11/16" |
| Bore Length | 1.81" |
| Bushing Size | SD |
| Bushing Type | QD |
| Inside Dia. | 11/16" |
| Installation Torque | 108 lbs.-in. |
| Integral Key | No |
|---|---|
| Keyway Size | 3/16" x 3/32" |
| Material | Ductile Iron, Sintered Steel |
| No. Of Bolts | 3 |
| Rated Torque | 5000 lbf. |
| Shaft Attachment | Finished Bore |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 0.92 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)