-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pulley |
|---|
| Belt Width | 1 1/2" |
|---|
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 9.91 |
| Width (cm) | 4.04 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 3.2355 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)