BALDOR / DODGE 110805 P28-14M-55-SK HTD High Torque Drive Belt Sprocket

Item: AK6FEJ
Model: 110805
Cross Ref: P28-14M-55-SK
25 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$290.98 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Pulley
Belt Width 85 mm

Shipping Information

Height (cm) 8.89
Length (cm) 9.91
Width (cm) 4.04
Country Of Origin US
Weight (kg) 3.258

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site