-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Roller Bearing |
|---|---|
| Bearing Material | Steel |
| Bearing Type | Tapered Roller |
| Bolt Dia. | 3/4" |
| Bore Length | 5.06" |
| Expansion Capability | Expansion |
| Greasable | Yes |
| Housing Construction | Split |
| Housing Material | Cast Iron, Stainless Steel |
| Housing Type | Four Bolt Flange |
| Insert Material | Steel |
|---|---|
| Inside Dia. | 2 4/9" |
| Locking | Clamp Collar |
| Lubrication Type | Grease |
| Max. Speed | 1750 RPM |
| Rolling Element | Tapered Roller |
| Seal Type | Piston Ring |
| Series | 207 Series |
| Shaft Attachment | Tapered Adapter |
| Shaft Dia. | 2 1/2" |
| Height (cm) | 5.33 |
|---|---|
| Length (cm) | 13.21 |
| Width (cm) | 13.21 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 28.8 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)