-
Select Country
- Source Now
Get it by Tuesday, Mar 3
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Roller Bearing |
|---|---|
| Bearing Material | Steel |
| Bearing Type | Tapered Roller |
| Bolt Dia. | 5/8" |
| Bore Length | 4 1/4" |
| Expansion Capability | Non Expansion |
| Greasable | Yes |
| Housing Construction | Split |
| Housing Material | Cast Iron |
| Housing Type | Four Bolt Flange |
| Insert Material | Steel |
|---|---|
| Inside Dia. | 1 3/8" |
| Locking | Clamp Collar |
| Lubrication Type | Grease |
| Max. Speed | 2500 RPM |
| Rolling Element | Tapered Roller |
| Seal Type | Piston Ring |
| Series | 115 Series |
| Shaft Attachment | Tapered Adapter |
| Shaft Dia. | 1 15/16" |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 26.04 |
| Width (cm) | 26.04 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 15.156 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)