BALDOR / DODGE 101473 DS80ATL23H-3020 Sprocket

Item: AN2QDV
Model: 101473
Cross Ref: DS80ATL23H-3020
Check Availability
In Stock.

Get it by Tuesday, Feb 10

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$477.64 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Sprocket

Shipping Information

Height (cm) 5.41
Length (cm) 20.02
Width (cm) 20.02
Country Of Origin US
Weight (kg) 6.03

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site