BALDOR / DODGE 100525 40BTL72-2012 Roller Chain Sprocket

Item: AJ8YHM
Model: 100525
Cross Ref: 40BTL72-2012
30 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$192.90 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Sprocket

Shipping Information

Height (cm) 8.89
Length (cm) 9.91
Width (cm) 4.04
Country Of Origin US
Weight (kg) 3.771

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site