BALDOR / DODGE 071713 SP4B-IP-303R IP-HD Bearing, Bore Round, Steel, Shaft Size 3.4375 Inch

Item: BD6JTJ
Model: 071713
Cross Ref: SP4B-IP-303R
Check Availability
In Stock

Get it by Tuesday, Mar 3

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$2,457.09 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Roller Bearing
Attachment Type Imperial
Bore Type Round
Housing Material Steel
Insert Material Steel
Seal Type Trident

Shipping Information

Height (cm) 19.2
Length (cm) 31.24
Width (cm) 10.59
Country Of Origin US
Weight (kg) 16.767

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site