BALDOR / DODGE 069566 P4B-IP-308L IP Bearing, Bore Round, Steel, Shaft Size 3.4375 Inch

Item: BD6LYZ
Model: 069566
Cross Ref: P4B-IP-308L
Check Availability
In Stock

Get it by Tuesday, Mar 3

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$1,983.77 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Roller Bearing
Attachment Type Imperial
Bore Type Round
Housing Material Cast Iron
Insert Material Steel
Seal Type Seal Stamping Taper

Shipping Information

Height (cm) 19.2
Length (cm) 33.02
Width (cm) 10.59
Country Of Origin US
Weight (kg) 15.129

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site