-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Coupling |
|---|---|
| Connection Size | 5/8" x 3/4" |
| Connection Type | Hose x GHT |
| Finish | Plated |
| Fitting Type | Coupling |
| Gender | Male |
|---|---|
| Hex Size | 1 1/8" |
| Length | 3 1/8" |
| Material | Steel |
| Thread Size | 3/4"-11 1/2 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 7.95 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.126 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)