-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Elbow |
|---|---|
| Connection Size | 3/4" x 3/4" |
| Connection Type | MNPT x MNPT |
| Fitting Type | 90 Degree Elbow |
| Gender | Male x Female |
| Grade | Grade 125# |
|---|---|
| Material | Brass |
| Pressure Rating | 125 lbs. |
| Thread Size | 3/4" |
| Thread Type | NPT |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.153 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)