-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Worm Gear Hose Clamp |
|---|---|
| Grade | Grade 300 |
| Locking Style | Screw Lock |
| Material | Stainless Steel |
| Max. Clamp Dia. | 5/8" |
| Min. Clamp Dia. | 7/32" |
|---|---|
| Series | MH Series |
| Torque Rating | 15 lbs.-in. |
| Width | 5/16" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 0.79 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.3545 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)