-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hose |
|---|---|
| Color | White, Off White |
| Cover Construction | Polyester Textile Braid |
| Inside Diameter | 1 1/2" |
| Mawp | 125 psi |
|---|---|
| Series | Fire Hose Series |
| Tubing Material | PVC |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 4.4775 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)