-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hose |
|---|---|
| Color | White, Off White |
| Cover Construction | Polyester Textile Braid |
| Cover Material | Synthetic |
| Inside Diameter | 1" |
| Length | 50 ft. |
| Material | Rubber |
| Mawp | 112 psi |
|---|---|
| Nominal Size | 1" |
| Pressure Rating | 112 psi |
| Series | Fire Hose Series |
| Tubing Material | PVC |
| Type | Mill Hose |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 3.276 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)