-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Worm Gear Hose Clamp |
|---|---|
| Component Material | Steel |
| Finish | Zinc Plated |
| Grade | Grade 300 , Grade SAE 300 |
| Hose O.d. To | 1 1/16" |
| Hose Outside Dia. From | 36/64" |
| Locking Style | Screw Lock |
| Material | Stainless Steel , Stainless Steel, Steel |
| Max. Clamp Dia. | 1 1/16" |
|---|---|
| Min. Clamp Dia. | 9/16" |
| Series | HS Series |
| Style | Style HS |
| Torque | 50 lbs.-in. |
| Torque Rating | 50 lbs.-in. |
| Width | 1/2" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 1.27 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)