-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hex Bushing |
|---|---|
| Female Thread | NPT |
| Female Thread Size | 3/8" |
| Male Thread | Npt |
| Male Thread Size | 1" |
| Material | Iron |
| Thread Gender 1 | Female |
|---|---|
| Thread Gender_2 | Male |
| Thread Size_1 | 3/8" |
| Thread Size_2 | 1" |
| Thread Type | NPT |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.0945 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)