-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hex Bushing |
|---|---|
| Connection Size | 1" x 1/4" |
| Fitting Type | Reducer Hex Bushing |
| Gender | Male x Female |
| Grade | Grade 316 |
| Material | Stainless Steel |
| Pressure Rating | 150 lbs. |
| Thread Gender 1 | Female |
|---|---|
| Thread Gender_2 | Male |
| Thread Size_1 | 1/4" |
| Thread Size_2 | 1" |
| Thread Type_1 | NPT |
| Thread Type_2 | NPT |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.099 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)