-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Nozzle |
|---|---|
| Flow | 6.6 GPM at 72 psi |
| Flow Rate | 6.6 GPM @ 72 psi |
| Inlet | 1/2" Female NPT |
| Inlet Gender | Female |
| Inlet Size | 1/2" |
| Inlet Type | NPT |
|---|---|
| Material | Brass |
| Max. Operating Pressure | 350 psi |
| Maximum Operating Pressure | 350 psi |
| Temp. Rating | 0°F to 122°F |
| Temperature Rating | Suitable For Hot Water Up to 122°F (50°C) |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 0.9675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)